KS3965WLL Wilshire Widespread Bathroom Faucet W/ Brass Pop-Up, Bronze

  • Mfr # KS3965WLL

  • Zoro # G3074717


product price:  $432.99
/ea
Free Shipping & Returns

Key Features

Includes
Faucet; Mounting Hardware; Pop-Up Drain
Number of Handles
2
ADA Compliant
true
Color
Oil Rubbed Bronze
Height
2.81
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS3965WLL
Zoro #
G3074717
UPC #
663370316555
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.81
Length
6.5
Width
3.5
Item Height (Inch)
2.81
Item Width (Inch)
3.5
Item Length (Inch)
6.5
Max Deck Thickness
1-1/4"

Details

Includes
Faucet; Mounting Hardware; Pop-Up Drain
Number of Handles
2
Finish
Oil Rubbed Bronze
Item
Widespread Bathroom Faucet
ADA Compliant
true
Color
Oil Rubbed Bronze
Material
Brass
Valve Type
Ceramic Disc Cartridge
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 2" Spout Clearance, 6-1/2" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Mounting Type
Deck Mount
Weight
7.17
Cold Cartridge Item#
KSRPL3005CC
Sidespray
false
Collection
Wilshire
Theme
Traditional
Item Weight (lbs)
7.17
Pop Up Rod Item#
KSPR3965WLL
Pullout Spray
false
Handles Included
true
Spout Flange Item#
KSSF3965
Share H&C Handle Item#
KSH3965WLL
Installation Type
Widespread
Faucet Holes
3
Handle Style
Lever
Spout Flow Rate (GPM)
1.2
Faucet Centers
8 to 16
Tee Item#
KSTEE2951
Drain Included
Yes
Hot Cartridge Item#
KSRPL3005HC

Description

English historical splendor finds itself standing with stunning dignity in the prevalence of the refined acrylic lever handles of this faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Wilshire 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. Inspire an atmosphere of classical grandeur with the unique appeal of timeless designs with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.