KS3966PKL Duchess Widespread Bathroom Faucet W/ Brass Pop-Up, Nickel

  • Mfr # KS3966PKL

  • Zoro # G3073326


product price:  $448.99
/ea
Free Shipping & Returns

Key Features

Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
Color
Polished Nickel
Material
Brass
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS3966PKL
Zoro #
G3073326
UPC #
663370816796
Country of Origin
Taiwan, Province of China

Dimensions

Length
6.5
Width
3.5
Height
3.06
Item Width (Inch)
3.5
Item Length (Inch)
6.5
Item Height (Inch)
3.06
Max Deck Thickness
1.75

Details

Finish
Polished Nickel
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
Item
Widespread Bathroom Faucet
Color
Polished Nickel
Material
Brass
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 1-7/8" spout clearance, 6-1/2" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
ADA Compliant
true
Weight
6.62
Collection
Duchess
Handle Style
Lever
Faucet Holes
3
Item Weight (lbs)
6.62
Theme
Traditional
Faucet Centers
8 to 16
Pulldown Spray
false
Hose Included
false
Handles Included
true
Pullout Spray
false
Tee Item#
KSTEE2951
Cold Cartridge Item#
KSRPL3000CC
Sidespray
false
Drain Included
Yes
Spout Flange Item#
KSSF3966
Share H&C Handle Item#
KSH3966PKL
Installation Type
Widespread
Pop Up Rod Item#
KSPR3966PL
Hot Cartridge Item#
KSRPL3000HC
Spout Flow Rate (GPM)
1.2

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Duchess widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Glamorize your home today with the traditional elegance of this faucet. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.