KS3966PX 8" Widespread Bathroom Faucet, Polished Nickel

  • Mfr # KS3966PX

  • Zoro # G3065924


product price:  $407.99
/ea
Free Shipping & Returns

Key Features

Includes
Faucet; Mounting Hardware; Pop-Up Drain
Color
Polished Nickel
ADA Compliant
false
Height
3.06
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 2" spout clearance, 6-1/2" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS3966PX
Zoro #
G3065924
UPC #
663370534980
Country of Origin
Taiwan, Province of China

Dimensions

Height
3.06
Width
3.5
Length
6.5
Max Deck Thickness
1.75
Item Width (Inch)
3.5
Item Length (Inch)
6.5
Item Height (Inch)
3.06

Details

Includes
Faucet; Mounting Hardware; Pop-Up Drain
Color
Polished Nickel
ADA Compliant
false
Item
Widespread Bathroom Faucet
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 2" spout clearance, 6-1/2" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
Valve Type
Ceramic Disc Cartridge
Finish
Polished Nickel
Mounting Type
Deck Mount
Number of Handles
2
Material
Brass
Weight
7.33
Faucet Holes
3
Hot Handle Item#
KSH1166PXH
Item Weight (lbs)
7.33
Pop Up Rod Item#
KSPR3966PL
Hose Included
false
Drain Included
Yes
Theme
Traditional
Spout Flow Rate (GPM)
1.2
Handles Included
true
Installation Type
Widespread
Cold Handle Item#
KSH1166PXC
Cold Cartridge Item#
KSRPL3000CC
Sidespray
false
Tee Item#
KSTEE2951
Faucet Centers
8 to 16
Collection
Restoration
Pulldown Spray
false
Handle Style
Cross
Hot Cartridge Item#
KSRPL3000HC
Pullout Spray
false
Spout Flange Item#
KSSF3966

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Restoration 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Bring this faucet to your home to offer a touch of old design and exquisite detail. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.