Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS3967PX 8" Widespread Bathroom Faucet, Brushed Brass

  • Mfr # KS3967PX

  • Zoro # G3065328


product price: $407.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Valve Type
Ceramic Disc Cartridge
Width
9.94
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 2" spout clearance, 6-1/2" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
Color
Brushed Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS3967PX
Zoro #
G3065328
UPC #
663370543241
Country of Origin
Taiwan, Province of China

Dimensions

Width
9.94
Length
18.38
Height
1.75
Item Height (Inch)
1.75
Item Width (Inch)
9.94
Item Length (Inch)
18.38
Max Deck Thickness
1.75

Details

Material
Brass
Item
Widespread Bathroom Faucet
Finish
Brushed Brass
Valve Type
Ceramic Disc Cartridge
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 2" spout clearance, 6-1/2" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
Color
Brushed Brass
Number of Handles
2
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
ADA Compliant
false
Weight
5.95
Installation Type
Widespread
Spout Flow Rate (GPM)
1.2
Handles Included
true
Pulldown Spray
false
Item Weight (lbs)
5.95
Drain Included
Yes
Pullout Spray
false
Hot Cartridge Item#
KSRPL3002HC
Faucet Holes
3
Handle Style
Cross
Tee Item#
KSTEE2951
Hose Included
false
Pop Up Rod Item#
KSPR3967PL
Theme
Traditional
Hot Handle Item#
KSH1167PXH
Faucet Centers
8 to 16
Sidespray
false
Cold Handle Item#
KSH1167PXC
Cold Cartridge Item#
KSRPL3002CC
Collection
Restoration
Spout Flange Item#
KSSF3967

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Restoration 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Bring this faucet to your home to offer a touch of old design and exquisite detail. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.