KS3968PKX Duchess Widespread Bathroom Faucet W/ Brass Pop-Up, Nickel

  • Mfr # KS3968PKX

  • Zoro # G3063998


product price:  $407.99
/ea
Free Shipping & Returns

Key Features

Height
3.06
Mounting Type
Deck Mount
Number of Handles
2
ADA Compliant
false
Valve Type
Ceramic Disc Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS3968PKX
Zoro #
G3063998
UPC #
663370303975
Country of Origin
Taiwan, Province of China

Dimensions

Height
3.06
Width
3.5
Length
6.5
Item Length (Inch)
6.5
Item Width (Inch)
3.5
Item Height (Inch)
3.06

Details

Mounting Type
Deck Mount
Number of Handles
2
ADA Compliant
false
Finish
Brushed Nickel
Valve Type
Ceramic Disc Cartridge
Item
Widespread Bathroom Faucet
Color
Brushed Nickel
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 2" Spout Clearance, 6-1/2" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Cross Handles for Easy Rotation, Corrosion-Resistant Finish
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
Weight
6.62
Faucet Centers
8 to 16
Cold Handle Item#
KSH1168PKXC
Sidespray
false
Drain Included
Yes
Theme
Traditional
Pop Up Rod Item#
KSPR3968
Faucet Holes
3
Spout Flange Item#
KSSF3968
Installation Type
Widespread
Spout Flow Rate (GPM)
1.2
Collection
Duchess
Cold Cartridge Item#
KSRPL3008CC
Hot Handle Item#
KSH1168PKXH
Hot Cartridge Item#
KSRPL3008HC
Tee Item#
KSTEE2951
Pullout Spray
false
Handle Style
Cross
Item Weight (lbs)
6.62
Handles Included
true

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Duchess 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Glamorize your home today with the traditional elegance of this faucet. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.