KS3968TL 8" Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KS3968TL

  • Zoro # G3066554


product price:  $367.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Width
3.5
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 2" Spout Clearance, 6-1/2" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Color
Brushed Nickel
Height
3.06
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS3968TL
Zoro #
G3066554
UPC #
663370070778
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.5
Height
3.06
Length
6.5
Item Length (Inch)
6.5
Item Height (Inch)
3.06
Item Width (Inch)
3.5

Details

Mounting Type
Deck Mount
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 2" Spout Clearance, 6-1/2" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Color
Brushed Nickel
Finish
Brushed Nickel
ADA Compliant
true
Material
Brass
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Item
Widespread Bathroom Faucet
Weight
6.62
Handles Included
true
Faucet Holes
3
Share H&C Handle Item#
KBH7978TL
Hot Cartridge Item#
KSRPL3008HC
Pullout Spray
false
Spout Flange Item#
KSSF3968
Sidespray
false
Pop Up Rod Item#
KSPR3968
Installation Type
Widespread
Handle Style
Lever
Theme
Traditional
Drain Included
Yes
Item Weight (lbs)
6.62
Tee Item#
KSTEE2951
Cold Cartridge Item#
KSRPL3008CC
Faucet Centers
8 to 16
Spout Flow Rate (GPM)
1.2
Collection
Templeton

Description

This faucet is the perfect embodiment of the traditional portrait of early American stylings. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Templeton 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Cherish the grandeur of European antiquity by freezing time and incorporating this perfected fusion of old and new into your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.