KS4100BEX Essex Wall Mount Pot Filler, Matte Black

  • Mfr # KS4100BEX

  • Zoro # G3098550


product price: $522.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Color
Matte Black
Height
9.63
Material
Brass
Features
Solid brass construction, Drip-free ceramic disc cartridge, Wall mount single hole installation, 3.8 GPM/14.4 LPM spout flow rate at 60 PSI, Swivel double jointed spout extends up to 20", 1/2-14 NPT female inlet connections, Corrosion-resistant finish, Designed for long-lasting durability, Cross handles for easy rotation, Easy-to-clean
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS4100BEX
Zoro #
G3098550
UPC #
663370787836
Country of Origin
Taiwan, Province of China

Dimensions

Height
9.63
Width
2.63
Length
23.5
Item Height (Inch)
9.63
Item Length (Inch)
23.5
Item Width (Inch)
2.63

Details

Finish
Matte Black
Color
Matte Black
Item
Pot Filler Faucet
Material
Brass
Features
Solid brass construction, Drip-free ceramic disc cartridge, Wall mount single hole installation, 3.8 GPM/14.4 LPM spout flow rate at 60 PSI, Swivel double jointed spout extends up to 20", 1/2-14 NPT female inlet connections, Corrosion-resistant finish, Designed for long-lasting durability, Cross handles for easy rotation, Easy-to-clean
Number of Handles
2
ADA Compliant
false
Includes
Faucet; Mounting Hardware
Mounting Type
Wall Mount
Valve Type
Ceramic Disc Cartridge
Weight
7.62
Diverter Handle Item#
KSH285MBC
Drain Included
No
Pullout Spray
false
Theme
Traditional
Faucet Centers
0
Pulldown Spray
false
Share H&C Handle Item#
KSH285MBC
Diverter Cartridge Item#
KSRPL5000HC
Handles Included
true
Handle Style
Cross
Installation Type
Single Hole
Sidespray
false
Hose Included
false
Collection
Essex
Faucet Holes
1
Spout Flow Rate (GPM)
3.8
Item Weight (lbs)
7.62
Shared H&C Cartridge Item#
KSRPL5100HC

Description

The spirit of the Victorian Era finds itself elegantly and eagerly spun into the unique design of this faucet. As an excellent tool to quickly, easily, and stylishly fill pots, eliminate strain on your joints. Pot-fillers are useful gadgets placed directly above the stove, providing easily accessible water. The foldable swing arms of this pot filler allow for extendable reach of up to 21.5" of length and provide long-lasting function due to their sturdy brass construction. Additionally, the dual handles prevent unwanted water spillage while enhancing the traditional theme.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.