Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS4100BX Metropolitan Wall Mount Pot Filler, Matte Black

  • Mfr # KS4100BX

  • Zoro # G3109848


product price: $509.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Color
Matte Black
Width
2.63
ADA Compliant
false
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS4100BX
Zoro #
G3109848
UPC #
663370787911
Country of Origin
Taiwan, Province of China

Dimensions

Width
2.63
Height
9.56
Length
23.5
Item Height (Inch)
9.56
Item Length (Inch)
23.5
Item Width (Inch)
2.63

Details

Finish
Matte Black
Color
Matte Black
Item
Pot Filler Faucet
ADA Compliant
false
Number of Handles
2
Includes
Faucet; Mounting Hardware
Mounting Type
Wall Mount
Material
Brass
Valve Type
Ceramic Disc Cartridge
Features
Solid brass construction, Drip-free ceramic disc cartridge, Wall mount single hole installation, 3.8 GPM/14.4 LPM spout flow rate at 60 PSI, Swivel double jointed spout extends up to 20", 1/2-14 NPT female inlet connection, Corrosion-resistant finish, Designed for long-lasting durability, Cross handles for easy rotation, Easy-to-clean
Weight
7.62
Handles Included
true
Sidespray
false
Shared H&C Cartridge Item#
KSRPL5100HC
Diverter Cartridge Item#
KSRPL5000HC
Theme
Modern
Pullout Spray
false
Drain Included
No
Spout Flow Rate (GPM)
3.8
Pulldown Spray
false
Installation Type
Single Hole
Diverter Handle Item#
KSH4460BXC
Faucet Holes
1
Hose Included
false
Faucet Centers
0
Share H&C Handle Item#
KSH4460BXC
Handle Style
Cross
Item Weight (lbs)
7.62
Collection
Metropolitan

Description

This faucet provides beauty and magnificence with its subtle detailing. As an excellent tool to quickly, easily, and stylishly fill pots, eliminate strain on your joints. Pot-fillers are useful gadgets placed directly above the stove, providing easily accessible water. The foldable swing arms of this pot filler allow for extendable reach of up to 21.5" of length and provide long-lasting function due to their sturdy brass construction. Additionally, the dual handles prevent unwanted water spillage while enhancing the modern theme.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.