Shop KINGSTON BRASS

KS4101BX Metropolitan Wall Mount Pot Filler, Polished Chrome

  • Mfr # KS4101BX
  • Zoro # G3099515

product price: 
$
420.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Color
Polished Chrome
Material
Brass
Features
Solid brass construction, Drip-free ceramic disc cartridge, Wall mount single hole installation, 3.8 GPM/14.4 LPM spout flow rate at 60 PSI, Swivel double jointed spout extends up to 20", 1/2-14 NPT female inlet connection, Corrosion-resistant finish, Designed for long-lasting durability, Cross handles for easy rotation, Easy-to-clean
Width
2.63
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KS4101BX
Zoro #
G3099515
UPC #
663370787874
Country of Origin
Taiwan, Province of China
Finish
Polished Chrome
Color
Polished Chrome
Item
Pot Filler Faucet
Material
Brass
Features
Solid brass construction, Drip-free ceramic disc cartridge, Wall mount single hole installation, 3.8 GPM/14.4 LPM spout flow rate at 60 PSI, Swivel double jointed spout extends up to 20", 1/2-14 NPT female inlet connection, Corrosion-resistant finish, Designed for long-lasting durability, Cross handles for easy rotation, Easy-to-clean
Valve Type
Ceramic Disc Cartridge
ADA Compliant
false
Mounting Type
Wall Mount
Includes
Faucet; Mounting Hardware
Number of Handles
2
Weight
7.62
Pullout Spray
false
Collection
Metropolitan
Diverter Cartridge Item#
KSRPL5000HC
Handles Included
true
Pulldown Spray
false
Share H&C Handle Item#
KSH4461BXC
Drain Included
No
Faucet Centers
0
Handle Style
Cross
Item Weight (lbs)
7.62
Diverter Handle Item#
KSH4461BXC
Installation Type
Single Hole
Theme
Modern
Faucet Holes
1
Sidespray
false
Hose Included
false
Spout Flow Rate (GPM)
3.8
Shared H&C Cartridge Item#
KSRPL5100HC

Dimensions

Width
2.63
Height
9.56
Length
23.5
Item Length (Inch)
23.5
Item Height (Inch)
9.56
Item Width (Inch)
2.63

Description

This faucet provides beauty and magnificence with its subtle detailing. As an excellent tool to quickly, easily, and stylishly fill pots, eliminate strain on your joints. Pot-fillers are useful gadgets placed directly above the stove, providing easily accessible water. The foldable swing arms of this pot filler allow for extendable reach of up to 21.5" of length and provide long-lasting function due to their sturdy brass construction. Additionally, the dual handles prevent unwanted water spillage while enhancing the modern theme.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.