KS4101CKL Kaiser Wall Mount Pot Filler Faucet, Polished Chrome

  • Mfr # KS4101CKL

  • Zoro # G3094335


product price:  $420.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Color
Polished Chrome
Width
2.63
Includes
Faucet; Mounting Hardware
Valve Type
Ceramic Disc Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS4101CKL
Zoro #
G3094335
UPC #
663370752865
Country of Origin
Taiwan, Province of China

Dimensions

Width
2.63
Height
9.19
Length
23.5
Item Height (Inch)
9.19
Item Width (Inch)
2.63
Item Length (Inch)
23.5

Details

Finish
Polished Chrome
Color
Polished Chrome
Item
Pot Filler Faucet
Includes
Faucet; Mounting Hardware
Valve Type
Ceramic Disc Cartridge
Mounting Type
Wall Mount
Material
Brass
ADA Compliant
true
Number of Handles
2
Features
Solid brass construction, Drip-free ceramic disc cartridge, Wall mount single hole installation, 3.8 GPM/14.4 LPM spout flow rate at 60 PSI, Swivel double jointed spout extends up to 20", 1/2-14 NPT female inlet connections, Corrosion-resistant finish, Designed for long-lasting durability, Lever handles meet ADA Guidelines, Easy-to-clean
Weight
7.62
Hose Included
false
Item Weight (lbs)
7.62
Theme
Modern
Spout Flow Rate (GPM)
3.8
Diverter Cartridge Item#
KSRPL5000HC
Drain Included
No
Faucet Centers
0
Diverter Handle Item#
KSH8121CKL
Pullout Spray
false
Collection
Kaiser
Pulldown Spray
false
Handle Style
Lever
Faucet Holes
1
Handles Included
true
Share H&C Handle Item#
KSH8121CKL
Shared H&C Cartridge Item#
KSRPL5100HC
Sidespray
false
Installation Type
Single Hole

Description

This faucet tastefully interweaves top-notch ergonomic design and the sheen of contemporary simplicity with its black silicone rubber coated handles and cylindrical facets. As an excellent tool to quickly, easily, and stylishly fill pots, eliminate strain on your joints. Pot-fillers are useful gadgets placed directly above the stove, providing easily accessible water. The foldable swing arms of this pot filler allow for extendable reach of up to 21.5" of length and provide long-lasting function due to their sturdy brass construction. Additionally, the dual handles prevent unwanted water spillage while enhancing the modern theme.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.