KS4261DL 4" Centerset Bathroom Faucet, Polished Chrome

  • Mfr # KS4261DL

  • Zoro # G3055780


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Color
Polished Chrome
Valve Type
Ceramic Disc Cartridge
Mounting Type
Deck Mount
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS4261DL
Zoro #
G3055780
UPC #
663370033582
Country of Origin
Taiwan, Province of China

Dimensions

Height
3.13
Length
6.13
Width
4.5
Max Deck Thickness
1.25
Item Height (Inch)
3.13
Item Length (Inch)
6.13
Item Width (Inch)
4.5

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Chrome
Color
Polished Chrome
Valve Type
Ceramic Disc Cartridge
Mounting Type
Deck Mount
ADA Compliant
true
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Heavy Duty Brass Construction, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 1/4 Turn Ceramic Cartridge, Matching Accessories Available, Standard 1/2" IPS Connection, Includes matching finish pop-up drain
Number of Handles
2
Material
Brass
Weight
4.03
Item Weight (lbs)
4.03
Pop Up Rod Item#
KSPR4641DL
Faucet Holes
3
Pullout Spray
false
Theme
Modern
Spout Flow Rate (GPM)
1.2
Drain Included
Yes
Sidespray
false
Faucet Centers
4
Installation Type
Centerset
Share H&C Handle Item#
KSH4641DL
Collection
Concord
Hot Cartridge Item#
KSRPLC4000HC
Handles Included
true
Cold Cartridge Item#
KSRPLC4000CC
Handle Style
Lever

Description

This faucet boasts bold, sleek design with its cylindrical styling. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Concord 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's modern ensemble for years to come. Flash the radical brilliance of contemporary trends with this statement piece. A matching finish drain is also included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.