KS4322BX Roman Tub Filler Metal Cross Handle

  • Mfr # KS4322BX

  • Zoro # G0859408


product price:  $489.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Mounting Type
Deck Mount
Faucet Operation
Standard
Flow Rate
7 gpm
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS4322BX
Zoro #
G0859408
UPC #
663370021428
Country of Origin
Taiwan, Province of China

Dimensions

Height
8"
Width
Spout: 2-7/8", Valve: 2-3/8"
Depth
Valve: 4-2/11"
Item Length (Inch)
9.25
Item Height (Inch)
2.88
Item Width (Inch)
8

Details

Finish
Polished Brass
Material
Brass
Mounting Type
Deck Mount
Faucet Operation
Standard
Flow Rate
7 gpm
Number of Handles
2
Handle Material
Metal
Body Material
Brass
ADA Compliant
false
Number of Holes
3
Mounting Hole Center to Center
8" to 36"
Item
Roman Tub Faucet
Faucet Handle Type
Cross
Faucet Finish
Polished Brass
Features
Drip Free Ceramic Cartridge
Includes
Hand Shower
Connection
3/4" IPS
Spout Flow Rate (GPM)
7
CEC Certified
false
Hose Included
false
Low Lead Compliant
false
Showerhead Flow Rate (GPM)
0
Showerhead Included
No
Handshower Included
No
Handshower Flow Rate (GPM)
0
Faucet Holes
3
Theme
Modern
Item Weight (lbs)
9.37
Collection
Metropolitan
Handle Style
Cross
DOE Certified
false
Prop 65 Label
true
Drain Included
No
Sidespray
false
Pullout Spray
false
UPC/CUPC Certified
true
Handles Included
true
Faucet Centers
8 to 36

Description

KS4322BX Roman Tub Filler Metal Cross Ha

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.