KS4322PX Roman Tub Filler Porcelain Cross Handle

  • Mfr # KS4322PX

  • Zoro # G0859505


product price:  $489.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Mounting Type
Deck Mount
Faucet Operation
Standard
Faucet Finish
Polished Brass
Mounting Hole Center to Center
8" to 36"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS4322PX
Zoro #
G0859505
UPC #
663370117169
Country of Origin
Taiwan, Province of China

Dimensions

Height
8"
Width
Spout: 2-7/8", Valve: 2-3/8"
Depth
Valve: 4-2/11"
Item Height (Inch)
2.88
Item Width (Inch)
8
Item Length (Inch)
9.25

Details

Finish
Polished Brass
Material
Brass
Mounting Type
Deck Mount
Faucet Operation
Standard
Faucet Finish
Polished Brass
Mounting Hole Center to Center
8" to 36"
Number of Holes
3
Handle Material
Porcelain
Number of Handles
2
Faucet Handle Type
Cross
ADA Compliant
false
Body Material
Brass
Flow Rate
7 gpm
Item
Roman Tub Faucet
Standards
CUPC Certified
Includes
Hand Shower
Features
Drip Free Ceramic Cartridge
Connection
3/4" IPS
Theme
Modern
Sidespray
false
Prop 65 Label
true
Handshower Included
No
Drain Included
No
Hose Included
false
Showerhead Included
No
Faucet Centers
8 to 36
Spout Flow Rate (GPM)
7
Showerhead Flow Rate (GPM)
0
CEC Certified
false
Handles Included
true
Faucet Holes
3
Item Weight (lbs)
9.37
UPC/CUPC Certified
true
Pullout Spray
false
Handshower Flow Rate (GPM)
0
Handle Style
Cross
Low Lead Compliant
false
Collection
Metropolitan
DOE Certified
false

Description

KS4322PX Roman Tub Filler Porcelain Cros

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.