Shop KINGSTON BRASS

KS4325PX Roman Tub Filler Porcelain Cross Handle

  • Mfr # KS4325PX
  • Zoro # G0859645

product price: 
$
489.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Mounting Type
Deck Mount
Handle Material
Porcelain
Faucet Handle Type
Cross
Faucet Finish
Oil Rubbed Bronze
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KS4325PX
Zoro #
G0859645
UPC #
663370116414
Country of Origin
Taiwan, Province of China
Finish
Oil Rubbed Bronze
Material
Brass
Mounting Type
Deck Mount
Handle Material
Porcelain
Faucet Handle Type
Cross
Faucet Finish
Oil Rubbed Bronze
Number of Handles
2
Body Material
Brass
ADA Compliant
false
Flow Rate
7 gpm
Faucet Operation
Standard
Mounting Hole Center to Center
8" to 36"
Item
Roman Tub Faucet
Number of Holes
3
Connection
3/4" IPS
Includes
Hand Shower
Standards
CUPC Certified
Features
Drip Free Ceramic Cartridge
Hose Included
false
Sidespray
false
Handshower Included
No
Handle Style
Cross
Low Lead Compliant
false
Faucet Holes
3
Showerhead Flow Rate (GPM)
0
UPC/CUPC Certified
true
Handles Included
true
Collection
Metropolitan
Handshower Flow Rate (GPM)
0
Pullout Spray
false
Showerhead Included
No
Faucet Centers
8 to 36
Item Weight (lbs)
9.37
Drain Included
No
Theme
Modern
Prop 65 Label
true
Spout Flow Rate (GPM)
7
DOE Certified
false
CEC Certified
false

Dimensions

Height
8"
Depth
Valve: 4-2/11"
Width
Spout: 2-7/8", Valve: 2-3/8"
Item Length (Inch)
9.25
Item Height (Inch)
2.88
Item Width (Inch)
8

Description

KS4325PX Roman Tub Filler Porcelain Cros

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.