KS4328PX Roman Tub Filler Porcelain Cross Handle

  • Mfr # KS4328PX

  • Zoro # G0859636


product price:  $489.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Mounting Type
Deck Mount
Mounting Hole Center to Center
8" to 36"
Faucet Operation
Standard
Flow Rate
7 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS4328PX
Zoro #
G0859636
UPC #
663370117206
Country of Origin
Taiwan, Province of China

Dimensions

Height
8"
Width
Spout: 2-7/8", Valve: 2-3/8"
Depth
Valve: 4-2/11"
Item Length (Inch)
9.25
Item Width (Inch)
8
Item Height (Inch)
2.88

Details

Finish
Brushed Nickel
Material
Brass
Mounting Type
Deck Mount
Mounting Hole Center to Center
8" to 36"
Faucet Operation
Standard
Flow Rate
7 gpm
Body Material
Brass
Faucet Handle Type
Cross
Number of Holes
3
Number of Handles
2
Faucet Finish
Brushed Nickel
Handle Material
Porcelain
Item
Roman Tub Faucet
ADA Compliant
false
Features
Drip Free Ceramic Cartridge
Connection
3/4" IPS
Includes
Hand Shower
Standards
CUPC Certified
Handle Style
Cross
Spout Flow Rate (GPM)
7
Handshower Included
No
Theme
Modern
Handshower Flow Rate (GPM)
0
Hose Included
false
Low Lead Compliant
false
DOE Certified
false
Showerhead Included
No
CEC Certified
false
Prop 65 Label
true
Pullout Spray
false
Handles Included
true
Showerhead Flow Rate (GPM)
0
Drain Included
No
Faucet Centers
8 to 36
Sidespray
false
Faucet Holes
3
Item Weight (lbs)
9.37
UPC/CUPC Certified
true
Collection
Metropolitan

Description

KS4328PX Roman Tub Filler Porcelain Cros

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.