
KS4365CKL Roman Tub Faucet, Oil Rubbed Bronze
Mfr # KS4365CKL
Zoro # G002836314
product price:Â $436.99
/ea
Free Shipping & Returns
Key Features
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 36" widespread 3-hole installation, 3/4-14 NPT inlet, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 5-3/16" spout clearance, 7-1/2" spout reach, Corrosion-resistant finish, Lever handles meet ADA guidelines
Width
7.5
Weight
11.57
Material
Brass
Finish
Oil Rubbed Bronze
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
KS4365CKL
Zoro #
G002836314
UPC #
663370752933
Country of Origin
Taiwan, Province of China
Dimensions
Width
7.5
Length
13.13
Height
7.31
Details
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 36" widespread 3-hole installation, 3/4-14 NPT inlet, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 5-3/16" spout clearance, 7-1/2" spout reach, Corrosion-resistant finish, Lever handles meet ADA guidelines
Weight
11.57
Material
Brass
Finish
Oil Rubbed Bronze
Includes
Faucet;Mounting Hardware
Color
Oil Rubbed Bronze
Description
A Roman tub filler is an excellent fixture that will both provide exceptional performance while boasting unsurmountable elegance within your home. The Kaiser roman tub faucet aids in a whole-body rejuvenation as it provides the perfect cascade of water at just the right temperature, guaranteed by its ergonomic dual lever handles. Rejuvenate both your soul and body with a well-deserved rejuvenation treatment with this product.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.