KS4460BPL Bel-Air 8" Widespread Bathroom Faucet, Matte Black

  • Mfr # KS4460BPL

  • Zoro # G3054706


product price: $440.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Width
5.56
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
Color
Matte Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS4460BPL
Zoro #
G3054706
UPC #
663370579110
Country of Origin
Taiwan, Province of China

Dimensions

Width
5.56
Height
2.94
Length
8
Item Width (Inch)
5.56
Item Height (Inch)
2.94
Max Deck Thickness
1.75
Item Length (Inch)
8

Details

Item
Widespread Bathroom Faucet
Mounting Type
Deck Mount
Finish
Matte Black
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
Color
Matte Black
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 1-7/16" spout clearance, 5-9/16" spout reach, Includes matching finish pop-up drain, Lever handles meet ADA guidelines, Corrosion-resistant finish
Number of Handles
2
ADA Compliant
true
Valve Type
Ceramic Disc Cartridge
Weight
8.35
Drain Included
Yes
Hot Cartridge Item#
KSRPL5000HC
Cold Cartridge Item#
KSRPL5000CC
Theme
Traditional
Faucet Centers
8
Handle Style
Lever
Handles Included
true
Pullout Spray
false
Installation Type
Widespread
Hose Included
false
Item Weight (lbs)
8.35
Faucet Holes
3
Tee Item#
KSTEE2951
Sidespray
false
Pop Up Rod Item#
KSPR4460
Hot Handle Item#
KSH7610BPLH
Spout Flow Rate (GPM)
1.2
Cold Handle Item#
KSH7610BPLC
Collection
Bel-Air
Pulldown Spray
false

Description

The graceful elegance of timeless design is beautifully merged between British flair and Victorian delicacy within this faucet's white porcelain levers. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Bel-Air 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium matte black finish are guaranteed to glamorize your home's modern ensemble for years to come. Varnish your bathroom with this state-of-the-art fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.