KS4460KL Widespread Bathroom Faucet with Brass Pop-Up, Matte Black

  • Mfr # KS4460KL

  • Zoro # G002836925


product price:  $424.99
/ea
Free Shipping & Returns

Key Features

Color
Matte Black
Width
5.56
Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Weight
8.35
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS4460KL
Zoro #
G002836925
UPC #
663370839238
Country of Origin
Taiwan, Province of China

Dimensions

Width
5.56
Length
15.13
Height
3

Details

Color
Matte Black
Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Weight
8.35
Finish
Matte Black
Features
Solid brass construction, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 1-7/16" spout clearance, 5-9/16" spout reach, Corrosion-resistant finish, Dual lever handles meet ADA guidelines, Includes matching finish pop-up drain, Designed for long-lasting durability, Easy-to-clean

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Whitaker widespread bathroom faucet and its featured sturdy brass construction and premium matte black finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.