KS4461PKX Duchess Widespread Bathroom Faucet W/ Brass Pop-Up, Chrome

  • Mfr # KS4461PKX

  • Zoro # G3055799


product price:  $309.99
/ea
Free Shipping & Returns

Key Features

Width
2.88
Material
Brass
Length
5.5
Number of Handles
2
Color
Polished Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS4461PKX
Zoro #
G3055799
UPC #
663370304033
Country of Origin
Taiwan, Province of China

Dimensions

Width
2.88
Length
5.5
Height
2.38
Item Width (Inch)
2.88
Item Height (Inch)
2.38
Item Length (Inch)
5.5
Max Deck Thickness
1.75

Details

Material
Brass
Number of Handles
2
Color
Polished Chrome
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 1-7/16" spout clearance, 5-9/16" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Ceramic Disc Cartridge
Mounting Type
Deck Mount
Item
Widespread Bathroom Faucet
Finish
Polished Chrome
ADA Compliant
false
Weight
6.62
Handles Included
true
Hot Cartridge Item#
KSRPL5000HC
Installation Type
Widespread
Spout Flow Rate (GPM)
1.2
Tee Item#
KSTEE2951
Drain Included
Yes
Item Weight (lbs)
6.62
Cold Handle Item#
KSH1161PKXC
Hot Handle Item#
KSH1161PKXH
Faucet Centers
8 to 16
Handle Style
Cross
Sidespray
false
Cold Cartridge Item#
KSRPL5000CC
Faucet Holes
3
Theme
Traditional
Collection
Duchess
Pop Up Rod Item#
KSPR4461
Pullout Spray
false

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Duchess 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's modern ensemble for years to come. Glamorize your home today with the traditional elegance of this faucet. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.