
KS4461TAL Tudor 8" Widespread Bathroom Faucet, Polished Chrome
Mfr # KS4461TAL
Zoro # G3056264
product price:Â $350.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Deck Mount
Color
Polished Chrome
Material
Brass
Features
Number of Handles
2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KS4461TAL
Zoro #
G3056264
UPC #
663370578946
Country of Origin
Taiwan, Province of China
Dimensions
Height
2.94
Length
8
Width
5.56
Item Width (Inch)
5.56
Item Height (Inch)
2.94
Item Length (Inch)
8
Description
Offering a nod toward the past, this faucet is beautifully inspired by the vintage elegance of mid-19th Century design. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Tudor 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's modern ensemble for years to come. A unique and classically enchanting personality is embodied in this centerpiece. A matching finish drain is also included.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.