KS4463TAL Tudor 8" Widespread Bathroom Faucet, Antique Brass

  • Mfr # KS4463TAL
  • Zoro # G3070404
product price: 
$
440.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
true
Features
Solid Brass Construction for Reliability, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, 1-7/16" Spout Clearance, 5-9/16" Spout Reach, Includes Matching Finish Pop-Up Drain, Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Length
8
Color
Antique Brass
Number of Handles
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS4463TAL
Zoro #
G3070404
UPC #
663370578960
Country of Origin
Taiwan, Province of China

Dimensions

Length
8
Width
5.56
Height
2.94
Item Length (Inch)
8
Item Width (Inch)
5.56
Item Height (Inch)
2.94

Details

ADA Compliant
true
Item
Widespread Bathroom Faucet
Features
Solid Brass Construction for Reliability, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, 1-7/16" Spout Clearance, 5-9/16" Spout Reach, Includes Matching Finish Pop-Up Drain, Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Finish
Antique Brass
Color
Antique Brass
Number of Handles
2
Mounting Type
Deck Mount
Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Ceramic Disc Cartridge
Weight
8.35
Handles Included
true
Collection
Tudor
Faucet Holes
3
Installation Type
Widespread
Hot Cartridge Item#
KSRPL5000HC
Hot Handle Item#
KSH7613TALH
Hose Included
false
Sidespray
false
Tee Item#
KSTEE2951
Theme
Traditional
Item Weight (lbs)
8.35
Spout Flow Rate (GPM)
1.2
Handle Style
Lever
Cold Handle Item#
KSH7613TALC
Cold Cartridge Item#
KSRPL5000CC
Pulldown Spray
false
Drain Included
Yes
Faucet Centers
8 to 16
Pullout Spray
false
Pop Up Rod Item#
KSPR4463

Description

Offering a nod toward the past, this faucet is beautifully inspired by the vintage elegance of mid-19th Century design. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Tudor 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium antique brass finish are guaranteed to glamorize your home's modern ensemble for years to come. A unique and classically enchanting personality is embodied in this centerpiece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.