KS4461TX 8" Widespread Bathroom Faucet, Polished Chrome

  • Mfr # KS4461TX
  • Zoro # G3060708
product price: 
$
241.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Valve Type
Ceramic Disc Cartridge
ADA Compliant
false
Width
5.5
Height
2.88
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KS4461TX
Zoro #
G3060708
UPC #
663370181030
Country of Origin
Taiwan, Province of China
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
ADA Compliant
false
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 1-7/16" spout clearance, 5-9/16" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
Mounting Type
Deck Mount
Color
Polished Chrome
Item
Widespread Bathroom Faucet
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
Finish
Polished Chrome
Weight
6.62
Handle Style
Cross
Tee Item#
KSTEE2951
Spout Flow Rate (GPM)
1.2
Faucet Centers
8 to 16
Installation Type
Widespread
Hot Cartridge Item#
KSRPL5000HC
Sidespray
false
Cold Cartridge Item#
KSRPL5000CC
Theme
Traditional
Hot Handle Item#
KSH7981TXH
Cold Handle Item#
KSH7981TXC
Collection
French Country
Drain Included
Yes
Item Weight (lbs)
6.62
Pop Up Rod Item#
KSPR4461
Handles Included
true
Pullout Spray
false
Faucet Holes
3

Dimensions

Width
5.5
Height
2.88
Length
12
Item Height (Inch)
2.88
Item Length (Inch)
12
Item Width (Inch)
5.5

Description

The dainty detailing of this faucet provides the delicacy of European antiquity along with top-of-the-line craftsmanship. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The French Country 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's modern ensemble for years to come. Revel in the euphoria of the countryside by adorning your traditional household with this fixture. A matching finish drain is also included.

Ratings & reviews