KS4461WCL 8" Widespread Bathroom Faucet, Polished Chrome

  • Mfr # KS4461WCL

  • Zoro # G3056386


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
ADA Compliant
false
Color
Polished Chrome
Valve Type
Ceramic Disc Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS4461WCL
Zoro #
G3056386
UPC #
663370101939
Country of Origin
Taiwan, Province of China

Dimensions

Length
5.5
Width
2.88
Height
2.38
Item Height (Inch)
2.38
Item Width (Inch)
2.88
Item Length (Inch)
5.5

Details

Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
ADA Compliant
false
Item
Widespread Bathroom Faucet
Color
Polished Chrome
Valve Type
Ceramic Disc Cartridge
Mounting Type
Deck Mount
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 1-7/16" spout clearance, 5-9/16" spout reach, Includes matching finish pop-up drain, Corrosion-resistant finish, Designed for long-lasting durability
Material
Brass
Finish
Polished Chrome
Weight
6.62
Hot Cartridge Item#
KSRPL5000HC
Share H&C Handle Item#
KSH4461WCL
Installation Type
Widespread
Handle Style
Knob
Drain Included
Yes
Pop Up Rod Item#
KSPR4461
Handles Included
true
Collection
Celebrity
Faucet Centers
8 to 16
Tee Item#
KSTEE2951
Item Weight (lbs)
6.62
Sidespray
false
Faucet Holes
3
Theme
Traditional
Pullout Spray
false
Cold Cartridge Item#
KSRPL5000CC
Spout Flow Rate (GPM)
1.2

Description

Evoke extravagant splendor and personality within your interior home design with this faucet's crystal inspired accents. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Celebrity 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's modern ensemble for years to come. Vivify Hollywood glamour to your home ensemble with this faucet. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.