Shop KINGSTON BRASS

KS4468WCL 8" Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KS4468WCL
  • Zoro # G3068338

product price: 
$
334.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 1-7/16" Spout Clearance, 5-9/16" Spout Reach, Includes Matching Finish Pop-Up Drain, Corrosion-Resistant Finish, Designed For Long-Lasting Durability
Finish
Brushed Nickel
Number of Handles
2
Height
2.38
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KS4468WCL
Zoro #
G3068338
UPC #
663370101960
Country of Origin
Taiwan, Province of China
Mounting Type
Deck Mount
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 1-7/16" Spout Clearance, 5-9/16" Spout Reach, Includes Matching Finish Pop-Up Drain, Corrosion-Resistant Finish, Designed For Long-Lasting Durability
Item
Widespread Bathroom Faucet
Finish
Brushed Nickel
Number of Handles
2
Color
Brushed Nickel
Valve Type
Ceramic Disc Cartridge
ADA Compliant
false
Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Weight
6.62
Collection
Celebrity
Installation Type
Widespread
Pullout Spray
false
Handle Style
Knob
Hot Cartridge Item#
KSRPL5000HC
Item Weight (lbs)
6.62
Theme
Traditional
Share H&C Handle Item#
KSH4468WCL
Faucet Centers
8 to 16
Drain Included
Yes
Cold Cartridge Item#
KSRPL5000CC
Pop Up Rod Item#
KSPR4468
Sidespray
false
Handles Included
true
Faucet Holes
3
Tee Item#
KSTEE2951
Spout Flow Rate (GPM)
1.2

Dimensions

Height
2.38
Length
5.5
Width
2.88
Item Height (Inch)
2.38
Item Width (Inch)
2.88
Item Length (Inch)
5.5

Description

Evoke extravagant splendor and personality within your interior home design with this faucet's crystal inspired accents. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Celebrity 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's modern ensemble for years to come. Vivify Hollywood glamour to your home ensemble with this faucet. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.