KS4462GL 8" Widespread Bathroom Faucet, Polished Brass

  • Mfr # KS4462GL

  • Zoro # G3053699


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Color
Polished Brass
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 1-7/16" spout clearance, 5-9/16" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Length
5.5
Height
2.38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS4462GL
Zoro #
G3053699
UPC #
663370071034
Country of Origin
Taiwan, Province of China

Dimensions

Length
5.5
Height
2.38
Width
2.88
Item Width (Inch)
2.88
Item Length (Inch)
5.5
Item Height (Inch)
2.38

Details

Finish
Polished Brass
Number of Handles
2
Color
Polished Brass
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 1-7/16" spout clearance, 5-9/16" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Item
Widespread Bathroom Faucet
ADA Compliant
true
Material
Brass
Valve Type
Ceramic Disc Cartridge
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Weight
6.62
Item Weight (lbs)
6.62
Faucet Centers
8 to 16
Spout Flow Rate (GPM)
1.2
Faucet Holes
3
Pullout Spray
false
Handles Included
true
Hot Cartridge Item#
KSRPL5000HC
Cold Handle Item#
KSH9982GLC
Sidespray
false
Collection
Georgian
Handle Style
Lever
Cold Cartridge Item#
KSRPL5000CC
Installation Type
Widespread
Pop Up Rod Item#
KSPR4462
Hot Handle Item#
KSH9982GLH
Drain Included
Yes
Theme
Modern
Tee Item#
KSTEE2951

Description

The whimsical design of this faucet is intended to catch eyes. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Georgian 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's modern ensemble for years to come. Complete your personal European sanctuary with the help of this elegant piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.