Shop KINGSTON BRASS

KS4462PKL Duchess Widespread Bathroom Faucet W/ Brass Pop-Up, Brass

  • Mfr # KS4462PKL
  • Zoro # G3076196

product price: 
$
358.99
/ea
Free Shipping & Returns

Key Features

Length
14
Finish
Polished Brass
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 1-7/16" Spout Clearance, 5-9/16" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Valve Type
Ceramic Disc Cartridge
Width
5.56
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS4462PKL
Zoro #
G3076196
UPC #
663370304002
Country of Origin
Taiwan, Province of China

Dimensions

Length
14
Width
5.56
Height
3
Item Height (Inch)
3
Item Width (Inch)
5.56
Item Length (Inch)
14
Max Deck Thickness
1.75

Details

Finish
Polished Brass
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 1-7/16" Spout Clearance, 5-9/16" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Valve Type
Ceramic Disc Cartridge
Mounting Type
Deck Mount
Item
Widespread Bathroom Faucet
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Number of Handles
2
Color
Polished Brass
ADA Compliant
true
Material
Brass
Weight
6.62
Collection
Duchess
Share H&C Handle Item#
KSH3962PKL
Spout Flow Rate (GPM)
1.2
Tee Item#
KSTEE2951
Faucet Holes
3
Hose Included
false
Hot Cartridge Item#
KSRPL5000HC
Faucet Centers
8 to 16
Handles Included
true
Pullout Spray
false
Cold Cartridge Item#
KSRPL5000CC
Sidespray
false
Pop Up Rod Item#
KSPR4462
Theme
Traditional
Installation Type
Widespread
Item Weight (lbs)
6.62
Handle Style
Lever
Drain Included
Yes

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Duchess widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's modern ensemble for years to come. Glamorize your home today with the traditional elegance of this faucet. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.