
KS4462RX Widespread Bathroom Faucet with Brass Pop-Up, Polished Brass
Mfr # KS4462RX
Zoro # G602836721
product price:Â $440.99
/ea
Free Shipping & Returns
Key Features
Finish
Polished Brass
Width
5.56
Weight
8.56
Height
2.94
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KS4462RX
Zoro #
G602836721
UPC #
663370839191
Country of Origin
Taiwan, Province of China
Dimensions
Width
5.56
Height
2.94
Length
11.5
Details
Finish
Polished Brass
Weight
8.56
Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid brass construction, Deck mount 8" to 16" widespread 3-hole installation, 1-7/16" spout clearance, 5-9/16" spout reach, Corrosion-resistant finish, Wheel handle style, Includes matching finish pop-up drain, Designed for long-lasting durability, Easy-to-clean
Color
Polished Brass
Description
The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Belknap widespread bathroom faucet and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.