KS494CMLAC Manhattan 8" Widespread Bathroom Faucet, Antique Copper

  • Mfr # KS494CMLAC
  • Zoro # G3052658
product price: 
$
350.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Length
12.5
Color
Antique Copper
Width
3.81
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS494CMLAC
Zoro #
G3052658
UPC #
663370678523
Country of Origin
Taiwan, Province of China

Dimensions

Length
12.5
Width
3.81
Height
4.31
Item Width (Inch)
3.81
Item Height (Inch)
4.31
Item Length (Inch)
12.5
Max Deck Thickness
1.5

Details

Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Color
Antique Copper
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
Item
Widespread Bathroom Faucet
Finish
Antique Copper
Features
Solid brass construction for reliability, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 1/2-14 NPSM connection, 3-1/16" spout clearance, 3-13/16" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Material
Brass
ADA Compliant
true
Weight
7.56
Faucet Centers
8 to 16
Hot Cartridge Item#
KSRPLC4000HC
Handles Included
true
Handle Flange Item#
KSHF296DLAC
Handle Style
Lever
Collection
Manhattan
Share H&C Handle Item#
KSH860CMLAC
Drain Included
Yes
Sidespray
false
Theme
Modern
Cold Cartridge Item#
KSRPLC4000CC
Spout Flange Item#
KSSF494AC
Spout Flow Rate (GPM)
1.2
Pulldown Spray
false
Pullout Spray
false
Pop Up Rod Item#
KSPR296DLAC
Faucet Holes
3
Tee Item#
KSTEE2951
Hose Included
false
Installation Type
Widespread
Item Weight (lbs)
7.56

Description

Embellish your contemporary home with the swankiness and elegance that this faucet provides. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Manhattan widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium antique copper finish are guaranteed to glamorize your home's modern ensemble for years to come. Emulate the distinguished opulence of Manhattan with this faucet's departure from mediocrity. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews