KS4463AL 8" Widespread Bathroom Faucet, Antique Brass

  • Mfr # KS4463AL
  • Zoro # G3076634
product price: 
$
318.99
/ea
Free Shipping & Returns

Key Features

Width
5.56
Mounting Type
Deck Mount
Finish
Antique Brass
Valve Type
Ceramic Disc Cartridge
Length
14.26
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KS4463AL
Zoro #
G3076634
UPC #
663370578755
Country of Origin
Taiwan, Province of China
Mounting Type
Deck Mount
Finish
Antique Brass
Valve Type
Ceramic Disc Cartridge
Color
Antique Brass
Number of Handles
2
ADA Compliant
true
Item
Widespread Bathroom Faucet
Material
Brass
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 1-7/16" spout clearance, 5-9/16" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Weight
6.61
Faucet Centers
8 to 16
Pullout Spray
false
Hose Included
false
Cold Cartridge Item#
KSRPL5000CC
Collection
Metropolitan
Pop Up Rod Item#
KSPR4463
Handles Included
true
Handle Style
Lever
Drain Included
Yes
Theme
Traditional
Spout Flow Rate (GPM)
1.2
Share H&C Handle Item#
KSH3963AL
Pulldown Spray
false
Installation Type
Widespread
Faucet Holes
3
Hot Cartridge Item#
KSRPL5000HC
Item Weight (lbs)
6.61
Tee Item#
KSTEE2951
Sidespray
false

Dimensions

Width
5.56
Length
14.26
Height
2.94
Item Length (Inch)
14.26
Item Height (Inch)
2.94
Item Width (Inch)
5.56

Description

This faucet provides beauty and magnificence with its subtle detailing. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Metropolitan 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium antique brass finish are guaranteed to glamorize your home's modern ensemble for years to come. Luxuriousness and elegance is delivered by the qualities found in this fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.