KS4463PL 8" Widespread Bathroom Faucet, Antique Brass

  • Mfr # KS4463PL

  • Zoro # G3071086


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Height
2.94
Mounting Type
Deck Mount
ADA Compliant
true
Valve Type
Ceramic Disc Cartridge
Color
Antique Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS4463PL
Zoro #
G3071086
UPC #
663370578762
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.94
Width
5.56
Length
14.26
Item Length (Inch)
14.26
Item Height (Inch)
2.94
Item Width (Inch)
5.56
Max Deck Thickness
1.75

Details

Finish
Antique Brass
Mounting Type
Deck Mount
ADA Compliant
true
Item
Widespread Bathroom Faucet
Valve Type
Ceramic Disc Cartridge
Color
Antique Brass
Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 1-7/16" spout clearance, 5-9/16" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Material
Brass
Weight
6.61
Faucet Holes
3
Sidespray
false
Share H&C Handle Item#
KSH3963PL
Pullout Spray
false
Hose Included
false
Spout Flow Rate (GPM)
1.2
Faucet Centers
8 to 16
Installation Type
Widespread
Collection
Metropolitan
Drain Included
Yes
Hot Cartridge Item#
KSRPL5000HC
Cold Cartridge Item#
KSRPL5000CC
Handles Included
true
Theme
Traditional
Handle Style
Lever
Pulldown Spray
false
Tee Item#
KSTEE2951
Pop Up Rod Item#
KSPR4463
Item Weight (lbs)
6.61

Description

This faucet provides beauty and magnificence with its subtle detailing. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Metropolitan 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium antique brass finish are guaranteed to glamorize your home's modern ensemble for years to come. Luxuriousness and elegance is delivered by the qualities found in this fixture. A matching finish drain is also included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.