Soap Dispenser, Contemporary in Brushed Bronze
- Mfr # 04539140
- Zoro # G522972929
product price:Â
$
136.99
/ea
Free Shipping & Returns
Key Features
Length (In.)
3.8 in
Dispenser Color
Brushed Bronze
Depth
2.8 in
Width
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 04539140
- Zoro #
- G522972929
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Length (In.)
- 3.8 in
- Depth
- 2.8 in
- Width
- 2 in
Details
- Dispenser Color
- Brushed Bronze
- Item
- Soap Dispenser
Description
The kitchen is where we gather, the center of our daily routines and family lives. With a wide range of kitchen fixtures, hansgrohe has products to fill every moment. For the helping hands that need washing and the food that needs rinsing, hansgrohe is there. The soap dispenser gives that finishing touch to your kitchen style. The 16 oz bottle capacity ensures you don't have to constantly refill the dispenser.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.