KS4465BL 8" Widespread Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KS4465BL

  • Zoro # G3070964


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 1-7/16" spout clearance, 5-9/16" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Width
2.88
Length
5.5
Color
Oil Rubbed Bronze
Valve Type
Ceramic Disc Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS4465BL
Zoro #
G3070964
UPC #
663370070884
Country of Origin
Taiwan, Province of China

Dimensions

Width
2.88
Length
5.5
Height
2.38
Item Length (Inch)
5.5
Item Width (Inch)
2.88
Item Height (Inch)
2.38

Details

Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 1-7/16" spout clearance, 5-9/16" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Item
Widespread Bathroom Faucet
Finish
Oil Rubbed Bronze
Color
Oil Rubbed Bronze
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
ADA Compliant
true
Number of Handles
2
Material
Brass
Mounting Type
Deck Mount
Weight
6.62
Theme
Traditional
Pop Up Rod Item#
KSPR4465
Hot Cartridge Item#
KSRPL5000HC
Drain Included
Yes
Share H&C Handle Item#
KSH3965BL
Sidespray
false
Tee Item#
KSTEE2951
Handles Included
true
Item Weight (lbs)
6.62
Collection
Metropolitan
Handle Style
Lever
Faucet Holes
3
Pullout Spray
false
Spout Flow Rate (GPM)
1.2
Installation Type
Widespread
Cold Cartridge Item#
KSRPL5000CC
Faucet Centers
8 to 16

Description

This faucet provides beauty and magnificence with its subtle detailing. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Metropolitan 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's modern ensemble for years to come. Luxuriousness and elegance is delivered by the qualities found in this fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.