KS4465GL 8" Widespread Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KS4465GL

  • Zoro # G3066280


product price:  $334.99
/ea
Free Shipping & Returns

Key Features

Width
2.88
Mounting Type
Deck Mount
Color
Oil Rubbed Bronze
Length
5.5
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS4465GL
Zoro #
G3066280
UPC #
663370071041
Country of Origin
Taiwan, Province of China

Dimensions

Width
2.88
Length
5.5
Height
2.38
Item Height (Inch)
2.38
Item Width (Inch)
2.88
Item Length (Inch)
5.5

Details

Mounting Type
Deck Mount
Color
Oil Rubbed Bronze
Finish
Oil Rubbed Bronze
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
ADA Compliant
true
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 1-7/16" spout clearance, 5-9/16" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Item
Widespread Bathroom Faucet
Material
Brass
Weight
6.62
Faucet Centers
8 to 16
Drain Included
Yes
Pop Up Rod Item#
KSPR4465
Hot Cartridge Item#
KSRPL5000HC
Installation Type
Widespread
Hot Handle Item#
KSH9985GLH
Tee Item#
KSTEE2951
Item Weight (lbs)
6.62
Theme
Modern
Cold Handle Item#
KSH9985GLC
Spout Flow Rate (GPM)
1.2
Cold Cartridge Item#
KSRPL5000CC
Faucet Holes
3
Sidespray
false
Collection
Georgian
Handles Included
true
Pullout Spray
false
Handle Style
Lever

Description

The whimsical design of this faucet is intended to catch eyes. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Georgian 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's modern ensemble for years to come. Complete your personal European sanctuary with the help of this elegant piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.