KS4465WCL 8" Widespread Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KS4465WCL

  • Zoro # G3074358


product price:  $266.47
/ea
Free Shipping & Returns

Key Features

ADA Compliant
false
Width
2.88
Material
Brass
Length
5.5
Color
Oil Rubbed Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS4465WCL
Zoro #
G3074358
UPC #
663370101953
Country of Origin
Taiwan, Province of China

Dimensions

Width
2.88
Length
5.5
Height
2.38
Item Length (Inch)
5.5
Item Height (Inch)
2.38
Item Width (Inch)
2.88

Details

ADA Compliant
false
Material
Brass
Finish
Oil Rubbed Bronze
Color
Oil Rubbed Bronze
Number of Handles
2
Item
Widespread Bathroom Faucet
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 1-7/16" Spout Clearance, 5-9/16" Spout Reach, Includes Matching Finish Pop-Up Drain, Corrosion-Resistant Finish, Designed For Long-Lasting Durability
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
Weight
6.62
Sidespray
false
Spout Flow Rate (GPM)
1.2
Installation Type
Widespread
Faucet Centers
8 to 16
Handles Included
true
Cold Cartridge Item#
KSRPL5000CC
Item Weight (lbs)
6.62
Share H&C Handle Item#
KSH4465WCL
Faucet Holes
3
Hot Cartridge Item#
KSRPL5000HC
Pullout Spray
false
Drain Included
Yes
Collection
Celebrity
Tee Item#
KSTEE2951
Pop Up Rod Item#
KSPR4465
Handle Style
Knob
Theme
Traditional

Description

Evoke extravagant splendor and personality within your interior home design with this faucet's crystal inspired accents. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Celebrity 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's modern ensemble for years to come. Vivify Hollywood glamour to your home ensemble with this faucet. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.