Shop KINGSTON BRASS

KS4466BEX Essex 8" Widespread Bathroom Faucet, Polished Nickel

  • Mfr # KS4466BEX
  • Zoro # G3058556

product price: 
$
440.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Ceramic Disc Cartridge
Width
5.56
Material
Brass
Features
Solid brass construction for reliability, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 1-7/16" spout clearance, 5-9/16" spout reach, Includes matching finish pop-up drain, Cross handles for easy rotation, Corrosion-resistant finish
Length
8
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KS4466BEX
Zoro #
G3058556
UPC #
663370579073
Country of Origin
Taiwan, Province of China
Valve Type
Ceramic Disc Cartridge
Material
Brass
Features
Solid brass construction for reliability, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 1-7/16" spout clearance, 5-9/16" spout reach, Includes matching finish pop-up drain, Cross handles for easy rotation, Corrosion-resistant finish
Color
Polished Nickel
Finish
Polished Nickel
ADA Compliant
false
Mounting Type
Deck Mount
Number of Handles
2
Item
Widespread Bathroom Faucet
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Weight
8.35
Hot Handle Item#
KSH285PNH
Pop Up Rod Item#
KSPR4466
Tee Item#
KSTEE2951
Faucet Centers
8
Faucet Holes
3
Cold Handle Item#
KSH285PNC
Pullout Spray
false
Collection
Essex
Pulldown Spray
false
Hot Cartridge Item#
KSRPL5000HC
Cold Cartridge Item#
KSRPL5000CC
Handle Style
Cross
Installation Type
Widespread
Handles Included
true
Item Weight (lbs)
8.35
Theme
Traditional
Sidespray
false
Drain Included
Yes
Spout Flow Rate (GPM)
1.2
Hose Included
false

Dimensions

Width
5.56
Length
8
Height
2.94
Max Deck Thickness
1.75
Item Width (Inch)
5.56
Item Length (Inch)
8
Item Height (Inch)
2.94

Description

The spirit of the Victorian Era finds itself elegantly and eagerly spun into the unique design of this faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Essex 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished nickel finish are guaranteed to glamorize your home's modern ensemble for years to come. This faucet adds a sheen of classical grace to your traditional style. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.