KS4466BPL Bel-Air 8" Widespread Bathroom Faucet, Polished Nickel

  • Mfr # KS4466BPL

  • Zoro # G3064208


product price:  $440.99
/ea
Free Shipping & Returns

Key Features

Width
5.56
Mounting Type
Deck Mount
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS4466BPL
Zoro #
G3064208
UPC #
663370579165
Country of Origin
Taiwan, Province of China

Dimensions

Width
5.56
Length
8
Height
2.94
Item Height (Inch)
2.94
Item Width (Inch)
5.56
Item Length (Inch)
8
Max Deck Thickness
1.75

Details

Finish
Polished Nickel
Mounting Type
Deck Mount
Number of Handles
2
Item
Widespread Bathroom Faucet
Valve Type
Ceramic Disc Cartridge
Material
Brass
Color
Polished Nickel
ADA Compliant
true
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 1-7/16" spout clearance, 5-9/16" spout reach, Includes matching finish pop-up drain, Lever handles meet ADA guidelines, Corrosion-resistant finish
Weight
8.35
Handle Style
Lever
Spout Flow Rate (GPM)
1.2
Theme
Traditional
Tee Item#
KSTEE2951
Handles Included
true
Hot Handle Item#
KSH7616BPLH
Hot Cartridge Item#
KSRPL5000HC
Cold Cartridge Item#
KSRPL5000CC
Pop Up Rod Item#
KSPR4466
Sidespray
false
Pullout Spray
false
Item Weight (lbs)
8.35
Hose Included
false
Installation Type
Widespread
Cold Handle Item#
KSH7616BPLC
Faucet Centers
8
Drain Included
Yes
Faucet Holes
3
Pulldown Spray
false
Collection
Bel-Air

Description

The graceful elegance of timeless design is beautifully merged between British flair and Victorian delicacy within this faucet's white porcelain levers. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Bel-Air 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished nickel finish are guaranteed to glamorize your home's modern ensemble for years to come. Varnish your bathroom with this state-of-the-art fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.