KS4468BPL Bel-Air 8" Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KS4468BPL

  • Zoro # G3077264


product price:  $399.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Ceramic Disc Cartridge
Length
8
Color
Brushed Nickel
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 1-7/16" spout clearance, 5-9/16" spout reach, Includes matching finish pop-up drain, Lever handles meet ADA guidelines, Corrosion-resistant finish
Includes
Faucet; Mounting Hardware; Pop-Up Drain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS4468BPL
Zoro #
G3077264
UPC #
663370579189
Country of Origin
Taiwan, Province of China

Dimensions

Length
8
Width
5.56
Height
2.94
Item Height (Inch)
2.94
Item Width (Inch)
5.56
Max Deck Thickness
1.75
Item Length (Inch)
8

Details

Valve Type
Ceramic Disc Cartridge
Color
Brushed Nickel
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 1-7/16" spout clearance, 5-9/16" spout reach, Includes matching finish pop-up drain, Lever handles meet ADA guidelines, Corrosion-resistant finish
Includes
Faucet; Mounting Hardware; Pop-Up Drain
ADA Compliant
true
Mounting Type
Deck Mount
Item
Widespread Bathroom Faucet
Material
Brass
Finish
Brushed Nickel
Number of Handles
2
Weight
8.35
Pullout Spray
false
Hot Handle Item#
KSH7618BPLH
Handle Style
Lever
Cold Handle Item#
KSH7618BPLC
Collection
Bel-Air
Handles Included
true
Cold Cartridge Item#
KSRPL5000CC
Hose Included
false
Tee Item#
KSTEE2951
Item Weight (lbs)
8.35
Sidespray
false
Drain Included
Yes
Faucet Centers
8
Hot Cartridge Item#
KSRPL5000HC
Pulldown Spray
false
Theme
Traditional
Pop Up Rod Item#
KSPR4468
Spout Flow Rate (GPM)
1.2
Faucet Holes
3
Installation Type
Widespread

Description

The graceful elegance of timeless design is beautifully merged between British flair and Victorian delicacy within this faucet's white porcelain levers. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Bel-Air 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's modern ensemble for years to come. Varnish your bathroom with this state-of-the-art fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.