Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS4468GL 8" Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KS4468GL

  • Zoro # G3071314


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Width
2.88
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Height
2.38
Length
5.5
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS4468GL
Zoro #
G3071314
UPC #
663370071058
Country of Origin
Taiwan, Province of China

Dimensions

Width
2.88
Height
2.38
Length
5.5
Item Height (Inch)
2.38
Item Length (Inch)
5.5
Item Width (Inch)
2.88

Details

Finish
Brushed Nickel
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Number of Handles
2
Color
Brushed Nickel
Valve Type
Ceramic Disc Cartridge
Item
Widespread Bathroom Faucet
Mounting Type
Deck Mount
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 1-7/16" spout clearance, 5-9/16" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
ADA Compliant
true
Material
Brass
Weight
6.62
Handles Included
true
Faucet Holes
3
Cold Cartridge Item#
KSRPL5000CC
Cold Handle Item#
KSH9988GLC
Spout Flow Rate (GPM)
1.2
Sidespray
false
Hot Cartridge Item#
KSRPL5000HC
Installation Type
Widespread
Drain Included
Yes
Pullout Spray
false
Hot Handle Item#
KSH9988GLH
Faucet Centers
8 to 16
Collection
Georgian
Tee Item#
KSTEE2951
Pop Up Rod Item#
KSPR4468
Handle Style
Lever
Theme
Modern
Item Weight (lbs)
6.62

Description

The whimsical design of this faucet is intended to catch eyes. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Georgian 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's modern ensemble for years to come. Complete your personal European sanctuary with the help of this elegant piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.