KS4468PKX Duchess Widespread Bathroom Faucet W/ Brass Pop-Up, Nickel

  • Mfr # KS4468PKX

  • Zoro # G3060665


product price:  $358.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
false
Width
2.88
Material
Brass
Valve Type
Ceramic Disc Cartridge
Height
2.38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS4468PKX
Zoro #
G3060665
UPC #
663370304064
Country of Origin
Taiwan, Province of China

Dimensions

Width
2.88
Height
2.38
Length
5.5
Item Length (Inch)
5.5
Max Deck Thickness
1.75
Item Width (Inch)
2.88
Item Height (Inch)
2.38

Details

ADA Compliant
false
Material
Brass
Item
Widespread Bathroom Faucet
Valve Type
Ceramic Disc Cartridge
Mounting Type
Deck Mount
Finish
Brushed Nickel
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 1-7/16" Spout Clearance, 5-9/16" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Cross Handles for Easy Rotation, Corrosion-Resistant Finish
Color
Brushed Nickel
Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Weight
6.62
Sidespray
false
Cold Cartridge Item#
KSRPL5000CC
Pop Up Rod Item#
KSPR4468
Collection
Duchess
Spout Flow Rate (GPM)
1.2
Handles Included
true
Item Weight (lbs)
6.62
Installation Type
Widespread
Theme
Traditional
Hot Handle Item#
KSH1168PKXH
Hot Cartridge Item#
KSRPL5000HC
Faucet Holes
3
Cold Handle Item#
KSH1168PKXC
Pullout Spray
false
Tee Item#
KSTEE2951
Handle Style
Cross
Drain Included
Yes
Faucet Centers
8 to 16

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Duchess 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's modern ensemble for years to come. Glamorize your home today with the traditional elegance of this faucet. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.