KS4472PX 8" Widespread Bathroom Faucet, Polished Brass

  • Mfr # KS4472PX

  • Zoro # G3066204


product price:  $318.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
false
Valve Type
Ceramic Disc Cartridge
Length
5.5
Number of Handles
2
Height
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS4472PX
Zoro #
G3066204
UPC #
663370240096
Country of Origin
Taiwan, Province of China

Dimensions

Length
5.5
Height
2.5
Width
2.88
Item Height (Inch)
2.5
Item Width (Inch)
2.88
Item Length (Inch)
5.5
Max Deck Thickness
2

Details

ADA Compliant
false
Valve Type
Ceramic Disc Cartridge
Number of Handles
2
Mounting Type
Deck Mount
Item
Widespread Bathroom Faucet
Finish
Polished Brass
Color
Polished Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 1-1/2" Spout Clearance, 5-1/2" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Cross Handles for Easy Rotation, Corrosion-Resistant Finish
Material
Brass
Weight
6.72
Cold Cartridge Item#
KSRPL5000CC
Hot Handle Item#
KSH1162PXH
Drain Included
Yes
Hot Cartridge Item#
KSRPL5000HC
Tee Item#
KSTEE2951
Handles Included
true
Spout Flow Rate (GPM)
1.2
Sidespray
false
Installation Type
Widespread
Faucet Centers
8 to 16
Pop Up Rod Item#
KSPR4462
Cold Handle Item#
KSH1162PXC
Faucet Holes
3
Theme
Modern
Pullout Spray
false
Item Weight (lbs)
6.72
Handle Style
Cross

Description

This faucet's modern features create a bold and edgy design in your bathroom. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Kingston Brass 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's modern ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.