Shop KINGSTON BRASS

KS4472ZX 8" Widespread Bathroom Faucet, Polished Brass

  • Mfr # KS4472ZX
  • Zoro # G3070340

product price: 
$
318.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Ceramic Disc Cartridge
Material
Brass
Number of Handles
2
Length
5.5
Mounting Type
Deck Mount
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS4472ZX
Zoro #
G3070340
UPC #
663370240133
Country of Origin
Taiwan, Province of China

Dimensions

Length
5.5
Width
2.88
Height
2.5
Item Height (Inch)
2.5
Item Length (Inch)
5.5
Item Width (Inch)
2.88

Details

Valve Type
Ceramic Disc Cartridge
Material
Brass
Number of Handles
2
Mounting Type
Deck Mount
Item
Widespread Bathroom Faucet
Finish
Polished Brass
Color
Polished Brass
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 1-1/2" spout clearance, 5-1/2" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
Includes
Faucet; Mounting Hardware; Pop-Up Drain
ADA Compliant
false
Weight
6.72
Item Weight (lbs)
6.72
Faucet Holes
3
Tee Item#
KSTEE2951
Hot Handle Item#
KSH2962ZXH
Theme
Modern
Pop Up Rod Item#
KSPR4462
Handles Included
true
Hot Cartridge Item#
KSRPL5000HC
Sidespray
false
Drain Included
Yes
Installation Type
Widespread
Spout Flow Rate (GPM)
1.2
Collection
Millennium
Faucet Centers
8 to 16
Pullout Spray
false
Handle Style
Cross
Cold Cartridge Item#
KSRPL5000CC
Cold Handle Item#
KSH2962ZXC

Description

The eclectic style of the 1930s Art Deco style is integrated within this faucet's classical design. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Millennium 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's modern ensemble for years to come. The elegant design of this faucet will spark praise for your exquisitely-styled bathroom. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.