Shop KINGSTON BRASS

KS4475ZX 8" Widespread Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KS4475ZX
  • Zoro # G3077255

product price: 
$
318.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 1-1/2" spout clearance, 5-1/2" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
Color
Oil Rubbed Bronze
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KS4475ZX
Zoro #
G3077255
UPC #
663370240140
Country of Origin
Taiwan, Province of China
Material
Brass
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 1-1/2" spout clearance, 5-1/2" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
Color
Oil Rubbed Bronze
Valve Type
Ceramic Disc Cartridge
Finish
Oil Rubbed Bronze
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Item
Widespread Bathroom Faucet
Number of Handles
2
Mounting Type
Deck Mount
ADA Compliant
false
Weight
6.72
Sidespray
false
Faucet Holes
3
Faucet Centers
8 to 16
Tee Item#
KSTEE2951
Drain Included
Yes
Pop Up Rod Item#
KSPR4465
Installation Type
Widespread
Cold Handle Item#
KSH2965ZXC
Collection
Millennium
Item Weight (lbs)
6.72
Hot Handle Item#
KSH2965ZXH
Handle Style
Cross
Hot Cartridge Item#
KSRPL5000HC
Spout Flow Rate (GPM)
1.2
Handles Included
true
Theme
Modern
Cold Cartridge Item#
KSRPL5000CC
Pullout Spray
false

Dimensions

Width
2.88
Length
5.5
Height
2.5
Item Width (Inch)
2.88
Item Length (Inch)
5.5
Item Height (Inch)
2.5

Description

The eclectic style of the 1930s Art Deco style is integrated within this faucet's classical design. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Millennium 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's modern ensemble for years to come. The elegant design of this faucet will spark praise for your exquisitely-styled bathroom. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.