Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS4642DFL 4" Centerset Bathroom Faucet, Polished Brass

  • Mfr # KS4642DFL

  • Zoro # G3074464


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Brass
Valve Type
Ceramic Disc Cartridge
Height
3.88
Mounting Type
Deck Mount
Width
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS4642DFL
Zoro #
G3074464
UPC #
663370570322
Country of Origin
Taiwan, Province of China

Dimensions

Height
3.88
Width
5
Length
6.63
Max Deck Thickness
1.25
Item Height (Inch)
3.88
Item Length (Inch)
6.63
Item Width (Inch)
5

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Brass
Color
Polished Brass
Valve Type
Ceramic Disc Cartridge
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 4" Centerset 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 3-5/8" Spout Clearance, 3-3/4" Spout Reach, Dual Lever Handles Meet ADA Guidelines, Includes Matching Finish Pop-Up Drain
Number of Handles
2
ADA Compliant
true
Weight
4.41
Drain Included
Yes
Hot Cartridge Item#
KSRPLC4000HC
Hot Handle Item#
KSH2952DFLH
Pullout Spray
false
Pop Up Rod Item#
KSPR4642DL
Faucet Centers
4
Installation Type
Centerset
Cold Handle Item#
KSH2952DFLC
Theme
Traditional
Handle Style
Lever
Cold Cartridge Item#
KSRPLC4000CC
Faucet Holes
3
Handles Included
true
Collection
NuWave
Item Weight (lbs)
4.41
Spout Flow Rate (GPM)
1.2
Sidespray
false

Description

Crafted from streamline design and fluidity in detail, this faucet allows homeowners to relish in effervescence. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The NuWave 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's modern ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.