Shop OLYMPIA FAUCETS
See all product information
Create Account
Single Handle Lavatory Faucet, Centerset, Polished Chrome, Number of Holes: 3 Hole
- Mfr # L-6260BH
- Zoro # G6507472
product price:Â
$
68.39
/ea
Key Features
Finish
Polished Chrome,Brushed Nickel
Number of Holes
3 Hole
Valve Type
Steel Ball
Flow Rate (GPM)
1.2
Center-Center Fitting Size
4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L-6260BH
- Zoro #
- G6507472
- UPC #
- 763439865359
- Country of Origin
- Taiwan, Province of China
- Finish
- Polished Chrome,Brushed Nickel
- Number of Holes
- 3 Hole
- Valve Type
- Steel Ball
- Flow Rate (GPM)
- 1.2
- Handle Style
- Lever
- Installation
- Deck Mount
- Mount Type
- Centerset
- Style
- Traditional
- Handle Included
- Yes
Dimensions
- Center-Center Fitting Size
- 4"
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.