KS4648EL 4" Centerset Bathroom Faucet, Brushed Nickel

  • Mfr # KS4648EL

  • Zoro # G3066186


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Nickel
ADA Compliant
true
Mounting Type
Deck Mount
Length
6.63
Includes
Faucet; Mounting Hardware; Pop-Up Drain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS4648EL
Zoro #
G3066186
UPC #
663370023842
Country of Origin
Taiwan, Province of China

Dimensions

Length
6.63
Width
5
Height
3.88
Item Length (Inch)
6.63
Item Height (Inch)
3.88
Item Width (Inch)
5
Max Deck Thickness
1.25

Details

Item
4" Centerset Bathroom Faucet
Finish
Brushed Nickel
Color
Brushed Nickel
ADA Compliant
true
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Number of Handles
2
Features
Drip-free ceramic cartridge system, Includes matching finish pop-up drain, 3-3/4" spout reach, 4-7/8" spout height, 3-5/8" spout clearance, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Compliant with California Energy Commission Title 20
Material
Brass
Valve Type
Ceramic Disc Cartridge
Weight
4.41
Spout Flow Rate (GPM)
1.2
Item Weight (lbs)
4.41
Handles Included
true
Pop Up Rod Item#
KSPR4648DL
Handle Style
Lever
Cold Cartridge Item#
KSRPLC4000CC
Hot Cartridge Item#
KSRPLC4000HC
Faucet Centers
4
Drain Included
Yes
Sidespray
false
Pullout Spray
false
Installation Type
Centerset
Theme
Modern
Share H&C Handle Item#
KSH4648EL
Collection
Elinvar
Faucet Holes
3

Description

This faucet's modern features create a bold and edgy design in your bathroom. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Elinvar 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's modern ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.