Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS4941QL Milano Widespread Bathroom Faucet, Polished Chrome

  • Mfr # KS4941QL

  • Zoro # G3076686


product price: $211.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
true
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, Standard 1/2" IPS Connection, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 3-1/16" Spout Clearance, 3-13/16" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Number of Handles
2
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS4941QL
Zoro #
G3076686
UPC #
663370032981
Country of Origin
Taiwan, Province of China

Dimensions

Width
4
Length
4.5
Height
2
Item Length (Inch)
4.5
Item Height (Inch)
2
Item Width (Inch)
4

Details

ADA Compliant
true
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, Standard 1/2" IPS Connection, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 3-1/16" Spout Clearance, 3-13/16" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Number of Handles
2
Item
Widespread Bathroom Faucet
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
Color
Polished Chrome
Material
Brass
Finish
Polished Chrome
Weight
6.36
Handle Style
Lever
Drain Included
Yes
Handles Included
true
Pop Up Rod Item#
KSPR2961ML
Faucet Centers
4 to 8
Pullout Spray
false
Faucet Holes
3
Tee Item#
KSTEE2951
Hot Cartridge Item#
KSRPLC4000HC
Spout Flange Item#
KSSF4941
Spout Flow Rate (GPM)
1.2
Cold Cartridge Item#
KSRPLC4000CC
Handle Flange Item#
KSHF2951QLL
Collection
Milano
Share H&C Handle Item#
KSH4641QL
Installation Type
Widespread
Sidespray
false
Theme
Modern
Item Weight (lbs)
6.36

Description

The sophisticated look and flawless design of this bathroom faucet evokes glamorous appeal that's ideal for transitional washrooms. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Milano Widespread Bathroom Faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's modern ensemble for years to come. Traditional aesthetics with modern design are perfectly meshed in this faucet to produce a stunning result. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.