Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS4941QLL Executive Widespread Bathroom Faucet, Polished Chrome

  • Mfr # KS4941QLL

  • Zoro # G3078269


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Color
Polished Chrome
ADA Compliant
true
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, Standard 1/2" IPS Connection, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 3-1/16" Spout Clearance, 3-13/16" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS4941QLL
Zoro #
G3078269
UPC #
663370123115
Country of Origin
Taiwan, Province of China

Dimensions

Width
4
Length
4.5
Height
2
Max Deck Thickness
1.5
Item Length (Inch)
4.5
Item Height (Inch)
2
Item Width (Inch)
4

Details

Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Color
Polished Chrome
ADA Compliant
true
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, Standard 1/2" IPS Connection, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 3-1/16" Spout Clearance, 3-13/16" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Finish
Polished Chrome
Valve Type
Ceramic Disc Cartridge
Number of Handles
2
Mounting Type
Deck Mount
Item
Widespread Bathroom Faucet
Weight
6.55
Pop Up Rod Item#
KSPR2961DL
Collection
Executive
Hot Cartridge Item#
KSRPLC4000HC
Theme
Modern
Faucet Centers
4 to 8
Spout Flow Rate (GPM)
1.2
Handles Included
true
Drain Included
Yes
Sidespray
false
Faucet Holes
3
Cold Cartridge Item#
KSRPLC4000CC
Item Weight (lbs)
6.55
Handle Style
Lever
Pullout Spray
false
Spout Flange Item#
KSSF4941
Share H&C Handle Item#
KSH4641QLL
Handle Flange Item#
KSHF2951QLL
Tee Item#
KSTEE2951
Installation Type
Widespread

Description

Adorn your washroom with the transitional stylings and bold allure of this faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Executive Widespread Bathroom Faucet with Brass Pop-Up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's modern ensemble for years to come. This faucet is sure be the focal point of any bathroom as it evokes sophistication and elegance. A matching finish drain is also included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.