KS4942ML Claremont Widespread Bathroom Faucet, Polished Brass

  • Mfr # KS4942ML

  • Zoro # G3073159


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Ceramic Disc Cartridge
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, Standard 1/2" IPS Connection, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 3-3/8" Spout Clearance, 3-7/8" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
ADA Compliant
true
Width
3.38
Height
1.94
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS4942ML
Zoro #
G3073159
UPC #
663370036385
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.38
Height
1.94
Length
4.5
Item Height (Inch)
1.94
Item Width (Inch)
3.38
Item Length (Inch)
4.5

Details

Valve Type
Ceramic Disc Cartridge
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, Standard 1/2" IPS Connection, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 3-3/8" Spout Clearance, 3-7/8" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
ADA Compliant
true
Item
Widespread Bathroom Faucet
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Color
Polished Brass
Finish
Polished Brass
Number of Handles
2
Material
Brass
Mounting Type
Deck Mount
Weight
6.55
Spout Flange Item#
KSSF4942
Spout Flow Rate (GPM)
1.2
Theme
Modern
Collection
Claremont
Item Weight (lbs)
6.55
Pop Up Rod Item#
KSPR2962ML
Sidespray
false
Handles Included
true
Faucet Holes
3
Drain Included
Yes
Share H&C Handle Item#
KSH2602ML
Handle Style
Lever
Faucet Centers
4 to 8
Installation Type
Widespread
Tee Item#
KSTEE2951
Pullout Spray
false
Cold Cartridge Item#
KSRPLC4000CC
Hot Cartridge Item#
KSRPLC4000HC
Handle Flange Item#
KSHF2962DL

Description

Draw eyes and attract admiration amongst guests with the contouring and rectangular configurations of this faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Claremont Widespread Bathroom Faucet and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's modern ensemble for years to come. Elevate your contemporary aesthetic through this faucets design. A matching finish drain is also included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.