KS4948ML Claremont Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KS4948ML

  • Zoro # G3057445


product price:  $252.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
true
Width
3.38
Mounting Type
Deck Mount
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, Standard 1/2" IPS Connection, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 3-3/8" Spout Clearance, 3-7/8" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KS4948ML
Zoro #
G3057445
UPC #
663370037771
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.38
Length
4.5
Height
1.94
Item Width (Inch)
3.38
Item Height (Inch)
1.94
Item Length (Inch)
4.5

Details

ADA Compliant
true
Mounting Type
Deck Mount
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, Standard 1/2" IPS Connection, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 3-3/8" Spout Clearance, 3-7/8" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Material
Brass
Item
Widespread Bathroom Faucet
Finish
Brushed Nickel
Valve Type
Ceramic Disc Cartridge
Color
Brushed Nickel
Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Weight
6.55
Handle Style
Lever
Hot Cartridge Item#
KSRPLC4000HC
Installation Type
Widespread
Handle Flange Item#
KSHF2968DL
Theme
Modern
Cold Cartridge Item#
KSRPLC4000CC
Collection
Claremont
Tee Item#
KSTEE2951
Spout Flow Rate (GPM)
1.2
Share H&C Handle Item#
KSH2608ML
Spout Flange Item#
KSSF4948
Item Weight (lbs)
6.55
Handles Included
true
Sidespray
false
Pullout Spray
false
Faucet Centers
4 to 8
Faucet Holes
3
Pop Up Rod Item#
KSPR2968ML
Drain Included
Yes

Description

Draw eyes and attract admiration amongst guests with the contouring and rectangular configurations of this faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Claremont Widespread Bathroom Faucet and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's modern ensemble for years to come. Elevate your contemporary aesthetic through this faucets design. A matching finish drain is also included.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.