KS4942ZX 8" Widespread Bathroom Faucet, Polished Brass

  • Mfr # KS4942ZX

  • Zoro # G3065285


product price:  $249.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Brass
Material
Brass
Mounting Type
Deck Mount
ADA Compliant
false
Includes
Faucet; Mounting Hardware; Pop-Up Drain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS4942ZX
Zoro #
G3065285
UPC #
663370284151
Country of Origin
Taiwan, Province of China

Dimensions

Height
4.31
Width
3.81
Length
12.5
Item Height (Inch)
4.31
Max Deck Thickness
1.5
Item Width (Inch)
3.81
Item Length (Inch)
12.5

Details

Color
Polished Brass
Material
Brass
Mounting Type
Deck Mount
ADA Compliant
false
Item
Widespread Bathroom Faucet
Finish
Polished Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Number of Handles
2
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 3-1/16" spout clearance, 3-13/16" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
Valve Type
Ceramic Disc Cartridge
Weight
7.56
Drain Included
Yes
Cold Handle Item#
KSH2952ZXC
Tee Item#
KSTEE2951
Faucet Holes
3
Pop Up Rod Item#
KSPR2962DL
Pullout Spray
false
Installation Type
Widespread
Spout Flow Rate (GPM)
1.2
Handle Flange Item#
KSHF2962DL
Hot Handle Item#
KSH2952ZXH
Hot Cartridge Item#
KSRPLC4000HC
Spout Flange Item#
KSSF4942
Handles Included
true
Sidespray
false
Hose Included
false
Faucet Centers
8 to 16
Collection
Millennium
Pulldown Spray
false
Item Weight (lbs)
7.56
Handle Style
Cross
Theme
Modern
Cold Cartridge Item#
KSRPLC4000CC

Description

The eclectic style of the 1930s Art Deco style is integrated within this faucet's classical design. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Millennium 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's modern ensemble for years to come. The elegant design of this faucet will spark praise for your exquisitely-styled bathroom. A matching finish drain is also included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.